Intercon Chemical

RTG ODOR NEUTRALIZER; 6x34 oz., 6PK


product price: $74.99
/pk 6, $12.50/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fragrance Fresh & Clean
  • Color Clear Colorless
  • Cleaner Form Liquid
  • Height 11.75 in
  • Length 9.438 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 11.75 in
Length 9.438 in
Width 9.125 in

Details

Fragrance Fresh & Clean
Color Clear Colorless
Cleaner Form Liquid
Item RTG Odor Neutralizer

Description

Ready to go odor neutralizer for restrooms, hotel rooms & waste disposal areas. Fresh scent.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.