Shop All All Purpose Cleaners
Intercon Chemical
Pine Cleaner, Pine, 4 PK
Mfr # FICCB-GP-04X1-P200
Zoro # G009992723
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Pine
- Color Clear Brown
- Form Liquid
- Specific Gravity 9.996
- pH 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intercon Chemical
- MFR # FICCB-GP-04X1-P200
- Zoro # G009992723
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Depth | 12.625 in |
Width | 12.625 in |
Height | 12.375 in |
Details
Fragrance | Pine |
Color | Clear Brown |
Item | Pine Cleaner |
Form | Liquid |
Specific Gravity | 9.996 |
pH | 9 |
Flash Point | 148°F |
Description
Concentrated pine cleaner.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC & SPAN Spic And Span 27 Oz. Powder Sun Fresh All-Purpose Cleaner (85699636891)
- SCA SCA 12024402 3.55 x 751 ft. 2-Ply Tork Advanced Mini Jumbo Bath Tissue Roll; White - Case of 12 (12024402)
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- SWIFFER SWhteper, Swiffer, PK3 (09060CT)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- MOTHERS WAX & POLISH Mothers California Gold Car Wash 16 Oz. (MTR-05600)
- ODOBAN Deodorizer Disinfectant Cleaner Concentrate, 128 fl oz (4 quart) Lavender, 4 PK (ODO911162G4CT)
- MEGUIARS Bug/Tar Remvr 15Oz (G180515)
- EARTH FRIENDLY PRODUCTS Earth Friendly Products B50774 Earth Friendly Orange Plus All Purpose Everyday Cleaner -6x22oz (B50774)
- WARSAW CHEMICAL All Purpose Hand Soap, Lemon Scent, 1-Gallon, 4PK (20088-0000004)
- PROTOCHEM LABORATORIES 1 Gallon 4 PK (PC-18-1)
- Intercon Chemical All Purpose Cleaners