Shop All Glass Cleaners
Intercon Chemical
Liquid Glass Cleaner, Clear Blue, Pleasant, 4 PK
Mfr # FICCB-GP-04X1-G600
Zoro # G109992739
product price: $79.99
/pk 4, $20.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Color Clear Blue
- Width 12.625 in
- Height 12.375 in
- Flash Point 150°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intercon Chemical
- MFR # FICCB-GP-04X1-G600
- Zoro # G109992739
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Width | 12.625 in |
Height | 12.375 in |
Depth | 12.625 in |
Details
Item | Glass Cleaner |
Fragrance | Pleasant |
Cleaner Form | Liquid |
Color | Clear Blue |
Flash Point | 150°F |
pH | 9 |
Description
Concentrated glass cleaner.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Pushbroom In/Outdoor 18In (528ZQK)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Black (90646)
- CHEMIQUE Whirlaway Cleaner Deodorizer 32 oz 2PK (WHIR322pack)
- 3M Abrasive Hand Pad, 7448, Ultrafine, Light Gray, 6"X9" (48011-04028)
- INTERCON CHEMICAL Liquid RTG Glass & Multi-Surface Cleaner, Clear Blue, Marine Breeze, 6 PK (FICCB-GP-6X34-RGLS)
- DIAMOND MAGIC Stain Remover Quart (DiamondMagic QUART)
- SPARTAN CHEMICAL CO. Green Solutions 2 Liter Glass Cleaner (351202)
- GLOBAL INDUSTRIAL Liquid Blue, 2 PK (670174)
- SPARTAN CHEMICAL CO. BioRenewables 1 Quart Waterfall Scent Glass Cleaner RTU (323903)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle (20500)
- WINSOL Windows120 Soap and Wetting Agent Gallon (6002g)
- Intercon Chemical Glass Cleaners