Shop All Hand Soap Dispenser Refills
Intercon Chemical
Liquid Clearly Better Foaming Pear Hand Soap with Aloe 4 PK
Mfr # FICCB-HB-4X1L-0948
Zoro # G709992719
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Pear
- Hygiene Form Liquid
- Height 10 in
- Width 5.875 in
- Recommended Dilution RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intercon Chemical
- MFR # FICCB-HB-4X1L-0948
- Zoro # G709992719
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Height | 10 in |
Width | 5.875 in |
Details
Fragrance | Pear |
Item | Clearly Better Foaming Pear Hand Soap with Aloe |
Hygiene Form | Liquid |
Recommended Dilution | RTU |
Color | Green |
Description
Foaming hand soap with aloe. Moisturizing formula. Pear fragrance. Use with CB Cartridge Dispenser.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATUR BAG NATUR-TEC Trash Bag, 13 gal Capacity (NT1075-RTL-00007)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79326)
- ALLIED WEST Earthchoice Bath Tissue, 2Ply, 96PK (10129)
- S.M. ARNOLD HORSEHAIR PUSH BROOM HEAD 18" (AR92-141)
- INTERCON CHEMICAL Liquid Clearly Better Foaming Antibacterial Hand Soap with Moisturizers 4 PK (FICCB-HB-4X1L-0949)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5269-02)
- BOBRICK Bobrick 34-oz. Liquid & Lotion Soap Dispenser - 4in Spout - (B-822)
- PURELL 1200 ml Foam Hand Soap Cartridge (6582-02)
- TOTO 1 gal Foam, Liquid Liquid Hand Soap Pump Bottle, 4 PK (TSFG1)
- DIAL PROFESSIONAL 1 L Personal Soaps 8 PK (DIA 33821)
- RUBBERMAID 3486561 Flex, 500 mL Enriched Foam Moisturizing Hand Soap Refill (690FG3486561)
- Intercon Chemical Hand Soap Dispenser Refills