Shop All Degreasers
Intercon Chemical
Degreaser, 1 gal Liquid, Clear Fluorescent Green, 4 PK
Mfr # FICCB-HD-04X1-H700
Zoro # G109992715
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Cleaner Form Liquid
- Fragrance Disinfectant
- Color Clear Fluorescent Green
- pH 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intercon Chemical
- MFR # FICCB-HD-04X1-H700
- Zoro # G109992715
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Degreaser |
Cleaner Form | Liquid |
Fragrance | Disinfectant |
Color | Clear Fluorescent Green |
pH | 12.5 |
Flash Point | None |
Specific Gravity | 1.018 |
Description
Concentrated heavy-duty butyl cleaner, degreaser.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Angle Broom, Regular, 10-1/2" W GY, PK 6 (RCP637500GYCT)
- ETTORE PRODUCTS COMPANY Ettore Products 8 Reach Extension Pole 43009 (43009)
- SANITAIRE Bag Assembly, No Zipper, Black (545822)
- EUREKA / SANITAIRE UPRIGHT - HANDLE - HANDLE GRIP - SANITAIRE, OLD STYLE (35293-22)
- SPRAYWAY Orange Citrus Crazy Clean, 20oz, 12PK (SW985)
- OIL EATER Cleaner/Degreaser, 275 Gal Tote, Liquid (AOD27535001)
- RADIATOR SPECIALTY CO 615-EB-1-6 16 oz Gunk Engine Brite Degreaser Aerosol (615-EB-1/6)
- CAR DEALER DEPOT Fast Ball Concentrated All Purpose Cleaner & Degreaser: 5 Gallon (205-5G)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (03505)
- CRC CRC 1751863 Parts Cleaner & Degreaser (C28-1751863)
- ZEP Degreaser, 55 Gal Drum, Liquid, Colorless (75286)
- Intercon Chemical Degreasers