Shop All Dishwashing Detergents
Intercon Chemical
COMMERCIAL DISH DETERGENT PINK; 4x1 Gal., 4PK
Mfr # FICCB-MD-04X1-M800
Zoro # G109992722
product price: $85.99
/pk 4, $21.50/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Color Opaque Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intercon Chemical
- MFR # FICCB-MD-04X1-M800
- Zoro # G109992722
- Country of Origin United States
- Category Dishwashing Detergents
Details
Item - Dishwashing | Dish Detergent |
Cleaner Form | Liquid |
Color | Opaque Pink |
Description
Concentrated manual pot & pan detergent. Pink/Lilac.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (1944-02)
- GUARDAIR Mac Vac Replacement Gasket (MV2000G)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9721/04)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- FINISH Classic Original Scent Tablet Dishwasher Detergent 24 pk, 24PK (5170020638)
- SEVENTH GENERATION Gel Dishwasher Detergent, 42 oz, Lemon, PK6 (SEV 22171)
- PREMIERE Automatic Dishwasher Detergent, 10 lb. (CRE010PL-GR)
- DIVERSEY Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2 (990241)
- DAWN Dish Soap, Bottle, 24.3 oz, PK8 (08535)
- Intercon Chemical Dishwashing Detergents