Intercon Chemical

COMMERCIAL DESCALER, 4x1 Gal., 4PK


product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fragrance Characteristic
  • Width 12.625 in
  • Color Clear Light Green
  • Depth 12.625 in
  • pH 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12.625 in
Depth 12.625 in
Height 12.375 in

Details

Item Descaler
Fragrance Characteristic
Color Clear Light Green
pH 2
Cleaner Form Liquid
Specific Gravity 1.14

Description

Concentrated descaler.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.