Shop All Degreasers
Intercon Chemical
Citrus Degreaser, 34 oz Liquid, Clear Yellow, 6 PK
Mfr # FICCB-QS-6X34-RCND
Zoro # G209992738
product price: $57.99
/pk 6, $9.67/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 oz
- Cleaner Form Liquid
- Fragrance Citrus Blend
- Color Clear Yellow
- Flash Point None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intercon Chemical
- MFR # FICCB-QS-6X34-RCND
- Zoro # G209992738
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 34 oz |
Details
Item | Citrus Degreaser |
Cleaner Form | Liquid |
Fragrance | Citrus Blend |
Color | Clear Yellow |
Flash Point | None |
pH | 12.7 |
Description
Ready to go citrus spray and wipe cleaner.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Medium Nail Brush, Blue (643313)
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- TOTER 55 gal Round Trash Can, Blue (RND55-B0705)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- INTERCON CHEMICAL Degreaser, 1 gal Liquid, Clear Fluorescent Green, 4 PK (FICCB-HD-04X1-H700)
- RENEWABLE LUBRICANTS Cleaner/Degreaser, 12 Oz Trigger Spray Bottle, Liquid (86642)
- TOTAL SOLUTIONS Greaser Trap Maintainer, 1 Qt Trigger Spray Bottle, Liquid, Hazy Green, 12 PK (5435003)
- WALTER SURFACE TECHNOLOGIES 208 L / 55 Gal Drum, Liquid, Brown (53G538)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (05220)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- Intercon Chemical Degreasers