Shop All Disinfectants and Sanitizers
Intercon Chemical
Blue Planet Disinfectant 32oz., Clear, 12 PK
Mfr # FCL50-DH-1232-0205
Zoro # G809992732
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 9.438 in
- Height 9.875 in
- Cleaner Form Liquid
- Recommended Dilution RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intercon Chemical
- MFR # FCL50-DH-1232-0205
- Zoro # G809992732
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 9.438 in |
Height | 9.875 in |
Details
Color | Clear |
Item | Blue Planet Disinfectant 32oz. |
Cleaner Form | Liquid |
Recommended Dilution | RTU |
Description
Ready-to-use, no-rinse, hospital grade disinfectant & food contact sanitizer. Kills E. Coli, VRE, MRSA, HIV-1, RSV. EPA Registered.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- SAVOGRAN Wood Bleach Concentrated 12 Oz. (10501)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall (5380774)
- INTERCON CHEMICAL Blue Planet Disinfectant 1 gallon, Clear, 4 PK (FCL50-DH-04X1-0205)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Fresh Scent, 12 PK (4832)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced (31910EA)
- LYSOL Crisp Linen Disinfectant Spray, 19 oz (1.19 lb) Pack, Crisp Linen, Clear, 8 PK (RAC99608CT)
- CAVICIDE Disinfectant, 1 gal (13-1000)
- ITW PERMATEX CLEANER, DISINFCT, SPRAY-NINE (PTX26801)
- Intercon Chemical Disinfectants and Sanitizers