Shop All Disinfectants and Sanitizers
Intercon Chemical
Blue Planet Disinfectant 1 gallon, Clear, 4 PK
Mfr # FCL50-DH-04X1-0205
Zoro # G609992727
product price: $154.99
/pk 4, $38.75/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution RTU
- Width 12.625 in
- Cleaner Form Liquid
- Height 12.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intercon Chemical
- MFR # FCL50-DH-04X1-0205
- Zoro # G609992727
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Width | 12.625 in |
Height | 12.375 in |
Details
Color | Clear |
Item | Blue Planet Disinfectant 1 gallon |
Recommended Dilution | RTU |
Cleaner Form | Liquid |
Description
Ready-to-use, no-rinse, hospital grade disinfectant & food contact sanitizer. Kills E. Coli, VRE, MRSA, HIV-1, RSV. EPA Registered.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER nLite Powerbrush Complete Unspliced 16 Inch (NUK41)
- STEARNS PACKAGING Stearns GS Extra-Strength Cleaner Concentrate - 1 oz Packs, 144 Packs/Case - 2308534 (2308534)
- MI-T-M Canister Wheel (14-0076)
- KESSEBOHMER Waste Container Only 36QT Gray (2503947930)
- INTERCON CHEMICAL Blue Planet Disinfectant 32oz., Clear, 12 PK (FCL50-DH-1232-0205)
- LYSOL Crisp Linen Disinfectant Spray, 19 oz (1.19 lb) Pack, Crisp Linen, Clear, 8 PK (RAC99608CT)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- BETCO Cleaner/Disinfectant, Neutral pH, 1 Gallon, Green, 4PK (BET3040400CT)
- ZEP Spirit II Detergent Disinfectant, 128 fl oz (4 quart) Bottle, Multi, 4 PK (ZPE67923CT)
- CLAIRE-SPRAYWAY Germicidal Disinfectant Cleaner, 20 oz. Aerosol Can, Unscented (CL873)
- JOHNSON DIVERSEY , J-512 SANI TM/MC QUATERN ARY RED 1GAL 4/CS (5756018)
- Intercon Chemical Disinfectants and Sanitizers