Shop All Hanging Scales
Intercomp
Intercomp 100775 CS200„¢ Light-Duty Hanging Scale, 25 lb x .01 lb
Mfr # 100775
Zoro # G305174144
product price: $983.99
/ea
Free Shipping & Returns
$983.99
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
- Brand Intercomp
- MFR # 100775
- Zoro # G305174144
- Country of Origin United States
- Category Hanging Scales
Description
Intercomp 100775 cs200 light-duty hanging scale, 25 lb x .01 lb high accuracy, compact digital hanging scales for lower capacity applications. The cs200 is available in 25 lb (13 kg) to 500 lb (250 kg) capacities and is extremely compact and lightweight, weighing just 1.6 lb (0.7 kg). includes: alkaline batteries, top eye hook and bottom hook. features: accuracy of 0.1% of reading large, easy-to-read, lcd display 25 lb (12 kg) capacity extremely lightweight - weighs only 1.6 lb (0.7 kg) features peak-hold, on/off & zero perfect for tight budget single 9-volt battery lasts up to 50 hours in scales
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
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- SHARPIE Assorted Colors Permanent Marker, Fine Tip, 12 PK (32707)
- CARL MFG Replacement Punch Kit, For 63150 (CUI60002)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- ADAM EQUIPMENT Adam Equipment LHS3000 Digital Crane Scale 3300lb x 0.4lb with Hook, Remote Control (LHS3000)
- UWE 30 lb, .02 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-30)
- RON CRANE SCALES Crane Dynamometer, 6 In. H, Steel (RON 2501-S25CC)
- BRECKNELL DS1000-LCD Drum Weigher Scale, 1000lb Cap, 25.1in.x31.4in. Platform w/Ramp End, Dual Power, Lrg Scrn (810036380270)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- Intercomp Shipping & Packing Scales