Shop All Hanging Scales
Intercomp
Intercomp 100771 CS200„¢ Light-Duty Hanging Scale, 500 lb x .2 lb
Mfr # 100771
Zoro # G505173794
product price: $912.99
/ea
Free Shipping & Returns
$912.99
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
- Brand Intercomp
- MFR # 100771
- Zoro # G505173794
- Country of Origin United States
- Category Hanging Scales
Description
Intercomp 100771 cs200 light-duty hanging scale, 500 lb x .2 lb high accuracy, compact digital hanging scales for lower capacity applications. The cs200 is available in 25 lb (13 kg) to 500 lb (250 kg) capacities and is extremely compact and lightweight, weighing just 1.6 lb (0.7 kg). includes: alkaline batteries, top eye hook and bottom hook. features: accuracy of 0.1% of reading large, easy-to-read, lcd display 500 lb (250 kg) capacity extremely lightweight - weighs only 1.6 lb (0.7 kg) features peak-hold, on/off & zero perfect for tight budget single 9-volt battery lasts up to 50 hours in scales
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
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- LORELL Telescoping Aluminum Easel, Black Frame (LLR75683)
- UNIVERSAL ONE HeavyDuty Box Sealing Tape, 48mmx50m, PK6 (UNV93000)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- OPTIMA SCALES General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP385061)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- VELAB Hanging Scale 100 kg/200lb 0.05kg/0.1lb (VE-HSS100)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- KERN Spring Scale Max 10 G D-0.1 G Max 10 G (281-101)
- TAYLOR Mechanical Hanging Scales (3070)
- Intercomp Hanging Scales