Shop All Hanging Scales
Intercomp
CS750 NTEP Medium-Duty Hanging Scale, 300 lb x .1 lb
Mfr # 184253
Zoro # G908435673
product price: $1,432.99
/ea
Free Shipping & Returns
$1,432.99
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
- Brand Intercomp
- MFR # 184253
- Zoro # G908435673
- Country of Origin United States
- Category Hanging Scales
Description
Intercomp 184253 medium-duty, digital hanging scale for light industrial applications. The cs750 is available in capacities up to 1,000 lb 500 kg and features a swivel hook, large, easy-to-read lcd display, industry-leading battery life and functionality. includes: alkaline batteries, top eye hook, bottom swivel hook and infrared remote control with batteries. features: accuracy of 0.1% of reading large, easy-to-read lcd display 300 lb 150 kg capacity ntep class iii/iiil certified ip50 protection features backlight, on/off & zero commercially available, d-cell batteries last up to 800 hours
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
- PULL-A-WAY Lanyard, Red, O-Ring (OMSLYDRD O-Ring)
- DURHAM MFG Literature And Mail Sorter, Black (432-08)
- ZORO SELECT Shipping Box, 24x24x24 in (55NN23)
- AVERY DENNISON MARKER, MARKSALOT, LRG, BK (08888)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- KERN Spring Scale Max 10 G D-0.1 G Max 10 G (281-101)
- AMERICAN WEIGH SCALES 10 G X 0.1 G Mechanical Pen Scale - Blue (AMW-PEN-10)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- Intercomp Shipping & Packing Scales