Shop All Hanging Scales
Intercomp
CS200‚Ñ¢ Light-Duty Hanging Scale, 250 lb x .1 lb
Mfr # 100772
Zoro # G805174248
product price: $869.99
/ea
Free Shipping & Returns
$869.99
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
- Brand Intercomp
- MFR # 100772
- Zoro # G805174248
- Country of Origin United States
- Category Hanging Scales
Description
Intercomp 100772 cs200 light-duty hanging scale, 250 lb x .1 lb high accuracy, compact digital hanging scales for lower capacity applications. The cs200 is available in 25 lb (13 kg) to 500 lb (250 kg) capacities and is extremely compact and lightweight, weighing just 1.6 lb (0.7 kg). includes: alkaline batteries, top eye hook and bottom hook. features: accuracy of 0.1% of reading large, easy-to-read, lcd display 250 lb (125 kg) capacity extremely lightweight - weighs only 1.6 lb (0.7 kg) features peak-hold, on/off & zero perfect for tight budget single 9-volt battery lasts up to 50 hours in scales
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
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 20", Kraft, 5/Bundle (493U52)
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- KERN Spring Scale Max 10 G D-0.1 G Max 10 G (281-101)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- Intercomp Shipping & Packing Scales