Shop All Hanging Scales
Intercomp
CS200 Light-Duty Hanging Scale, 100 lb x .05 lb
Mfr # 100773
Zoro # G005309112
product price: $859.99
/ea
Free Shipping & Returns
$859.99
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
- Brand Intercomp
- MFR # 100773
- Zoro # G005309112
- Country of Origin United States
- Category Hanging Scales
Description
Intercomp 100773 high accuracy, compact digital hanging scales for lower capacity applications. The cs200 is available in 25 lb (13 kg) to 500 lb (250 kg) capacities and is extremely compact and lightweight, weighing just 1.6 lb (0.7 kg). includes: alkaline batteries, top eye hook and bottom hook. features: accuracy of 0.1% of reading large, easy-to-read, lcd display 100 lb (50 kg) capacity extremely lightweight - weighs only 1.6 lb (0.7 kg) features peak-hold, on/off & zero perfect for tight budget single 9-volt battery lasts up to 50 hours in scales
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
- SMEAD Cover, Reprt, Poly, Pkt, 5Pk, Bk Pk (SMD86010)
- WESTERN PLASTICS Film Hybrid80 Plus 14.5"x2000 Bulk (HPL26)
- UNIVERSAL Envelope, 9-1/2 x 12-1/2, Clasp, Brwn, PK100 (UNV35265)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- Intercomp Hanging Scales