Shop All End Mill Holders
Interapid
Dial Test Indicator, 37.5mm Dial
Mfr # 74.111502
Zoro # G7243621
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interapid
- MFR # 74.111502
- Zoro # G7243621
- UPC # 622419417004
- Country of Origin Switzerland
- Category End Mill Holders
Details
Item | Dial Test Indicator |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, HM06J STUPR2, 4-1/2 in L, Heavy Metal, Triangle Insert Shape (HM06J STUPR2-203)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- BUCK KNIVES EdgeTek Dual Pocket Stone, Med Coarse (97076)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- HHIP 2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2000)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- Interapid Milling & Drilling Toolholders