Shop All Food Bags
Inteplast Group
Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000
Mfr # PB10
Zoro # G5230475
original price:
$16.99
10% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 10"
- Width 3.5"
- Thickness 0.7 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # PB10
- Zoro # G5230475
- UPC # 762935996789
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 10" |
Width | 3.5" |
Height | 1.5" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.7 mil |
Color | Clear |
Closure | Reclosable |
Standards | FDA Approved |
Grade | Extra Heavy-Duty |
Application | Silverware |
Description
Inteplast Group Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, 2,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAK-SHER Pak-Sher 6.3"x7" #1 Portion Food Storage Bag, PK2000 (5870)
- WORLD CENTRIC Fiber Bowls, 32 oz, 7.4 x 7.4 x 3.2, Natural, Paper, 500PK (BO-SC-U32-LFP)
- VULCAN HART Burner Head (714540-2)
- SCOTSMAN Screw-Front Panel (03-1735-03)
- INTEPLAST GROUP Food Bags, 8 qt, 1 mil, 8" x 18", Clear, PK1000 (PB080418H)
- INTEPLAST GROUP Produce Bags, 9 microns, 10" x 15", Clear, PK5600 (PHMORE15NS)
- INTEPLAST GROUP Instl Draw-Tape Can Liner, 12gal, 28, PK12 (DT12GALW)
- INTEPLAST GROUP Get Reddi Freezer Food Storage Bags, 0.5 mil, 27"x37", Natural, PK200 (PBR37-HD)
- INTEPLAST GROUP Food Bags, 0.75 mil, 5" x 18", Clear, PK1000 (PB050418)
- INTEPLAST GROUP Food Bags, 0.36 mil, 1" x 6.75", Clear, PK2000 (PB675675)
- ZIPLOC Ziploc Value Pack qt. Freezer Bag, PK342 (00381)
- Inteplast Group Food Bags