Shop All Food Bags
Inteplast Group
Produce Bags, 9 microns, 12" x 20", Clear, PK3500
Mfr # PHMORE20NS
Zoro # G5230800
product price: $66.49
/pk 3500, $0.02/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Features More Matters™ Graphic
- Bag Material Plastic
- Bag Closure Type Tie
- Width 12"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PHMORE20NS
- Zoro # G5230800
- UPC # 762935017132
- Country of Origin United States
- Category Food Bags
Dimensions
Width | 12" |
Length | 20" |
Height | 20" |
Details
Bag Item | Bags |
Bag Features | More Matters™ Graphic |
Bag Material | Plastic |
Bag Closure Type | Tie |
Thickness | 9 microns |
Color | Clear |
Bag Package Configuration | 875 Bags/Roll, 4 Rolls/Carton |
Application | Grocery |
Grade | Medium-Duty |
Description
Inteplast Group Produce Bags, 9 microns, 12" x 20", Clear, 875/Roll, 4 Rolls/Carton
- •Polyethylene bags hold a variety of self-serve grocery items: fresh fruit, fresh vegetables, candy, dried fruit, nuts, baked goods and more.
- •Perforation-side easy-open design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED BULL The Yellow Edition Tropical Energy Drink 12 oz (611269113570)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- MUNDIAL Mundial W5610-10 - Cooks Knife, Wide, 10" (W5610-10)
- RSVP INTERNATIONAL Splatter Screen 10in (SPLAT-10)
- INTEPLAST GROUP Get Reddi Freezer Food Storage Bags, 0.5 mil, 27"x37", Natural, PK200 (PBR37-HD)
- INTEPLAST GROUP Produce Bags, 9 microns, 10" x 15", Clear, PK5600 (PHMORE15NS)
- INTEPLAST GROUP Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000 (PB040212)
- INTEPLAST GROUP Food Bags, 0.36 mil, 1" x 6.75", Clear, PK2000 (PB675675)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- INTEPLAST GROUP Food Bags, 0.75 mil, 5" x 18", Clear, PK1000 (PB050418)
- ZIPLOC Slide Seal Reclosable Bag 6-1/2" x 5-7/8", 1 mil, Clear, Pk500 (682255)
- Inteplast Group Food Bags