Shop All Food Bags
Inteplast Group
Produce Bags, 9 microns, 10" x 15", Clear, PK5600
Mfr # PHMORE15NS
Zoro # G5230493
product price: $70.19
/pk 5600, $0.01/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Features More Matters™ Graphic
- Bag Material Plastic
- Bag Closure Type Tie
- Width 10"
- Thickness 9 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PHMORE15NS
- Zoro # G5230493
- UPC # 762935017118
- Country of Origin United States
- Category Food Bags
Dimensions
Width | 10" |
Height | 15" |
Details
Bag Features | More Matters™ Graphic |
Bag Material | Plastic |
Bag Closure Type | Tie |
Thickness | 9 microns |
Color | Clear |
Bag Package Configuration | 1,400 Bags/Roll, 4 Rolls/Carton |
Application | Grocery |
Flat Pack/Roll | Roll |
Grade | Medium-Duty |
Description
Inteplast Group Produce Bags, 9 microns, 10" x 15", Clear, 1400/Roll, 4 Rolls/Carton
- •Polyethylene bags hold a variety of self-serve grocery items: fresh fruit, fresh vegetables, candy, dried fruit, nuts, baked goods and more.
- •Perforation-side easy-open design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSTITOS Tostitos Nacho Cheese Flavored Dip 140 oz., PK4 (00028400306720)
- IMPERIAL COOKING EQUIPMENT Thermocouple (1138)
- PERLICK Lubricant, Food Grade, Usda-H1 (F35624-1)
- COFFEE BEAN & TEA LEAF French Vanilla 2.0 oz Fraction Packs, PK18 PK (012310)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- INTEPLAST GROUP Produce Bags, 9 microns, 12" x 20", Clear, PK3500 (PHMORE20NS)
- INTEPLAST GROUP Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, PK1000 (PB040208)
- INTEPLAST GROUP Instl DrawTape Can Liner, 55gal, PK50 (DT55DRUM)
- INTEPLAST GROUP Food Bags, 0.75 mil, 5" x 18", Clear, PK1000 (PB050418)
- M & Q PANSAVERS Pansaver Eco Sixth Pan Liners (6), PK100 (45050)
- Inteplast Group Food Bags