Shop All Disposable Gloves
Inteplast Group
Disposable Gloves, 3 mil Palm, Polyethylene, Powder-Free, L, 2000 PK, Clear
Mfr # GL-LG2K
Zoro # G4182015
original price:
$18.84
13% off
new price: $16.29
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Polyethylene
- Color Clear
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # GL-LG2K
- Zoro # G4182015
- UPC # 10762935009844
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Disposable Gloves |
Disposable Glove Material | Polyethylene |
Color | Clear |
Material | Polyethylene |
Palm Thickness | 3 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Color Family | Clear |
Application | For Restaurants, Delis, Supermarkets, C-Stores For Food Prep, Light Applications Which Require One Time Use, Disposable Gloves |
Legend Style | Disposable |
Language | Disposable |
Description
Inteplast Group Embossed Polyethylene Disposable Gloves, Large, Powder-Free, Clear, 2000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (H104-M)
- BLACK SWAN Detectable Marking Tape-Red- 3" X 1000' (15295)
- SHOWA N-Dex, Nitrile Disposable Gloves, M, 50 PK (7700PFTM)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Royal Blue (GWRBN44100)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN23)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, M, 1000 PK, Purple (55082)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M ( 8 ), 2000 PK, Gray (50707)
- Inteplast Group Gloves & Hand Protection