Shop All Food Containers
Inteplast Group
Poly Bun Rack Cover, 60x80, 15 Micron, PK50
Mfr # BR60X80
Zoro # G4212982
product price: $29.49
/pk 50, $0.59/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 60"
- Overall Depth (In.) 80"
- Color Clear
- Material Linear Low-Density Polyethylene
- Features Non-Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # BR60X80
- Zoro # G4212982
- UPC # 762935010546
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 60" |
Overall Depth (In.) | 80" |
Outside Length | 80" |
Outside Width | 60" |
Details
Color | Clear |
Material | Linear Low-Density Polyethylene |
Features | Non-Vented |
Number of Compartments | 1 |
Item | Food Containers |
Type | Lid |
Standards | FDA Compliant |
Hinged Lid | No |
Description
Inteplast Group Poly Bun Rack Cover, 60x80, 15 Micron, 50/Case
- •Compact packaging saves on counter space.
- •Quick dispense feature for easy access and waste reduction.
- •Made of clear LLDPE film making it tough and resistant to acids, bases and vegetable oils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Heater - 60V/350W (HA-120231)
- TABLECRAFT Salt/Pepper Shaker, 3-1/2 OZ (H3S&P)
- GARLAND Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off (1955401)
- DEPOT INTERNATIONAL Fuser Assembly (RG5-0879-REF)
- INTEPLAST GROUP Poly Bun Pan Cover Lid, 21x35, 19 Micron, PK200 (BP21635)
- INTEPLAST GROUP Plastic Pop-Up Deli Sheets, HDPE, 12 x 10.75, 1000PK (DS12L)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Burgundy (ZOR96131)
- BASICWISE White Plastic Storage Food Holder Containers, with a Measuring Cup and Wheels, Large, PK 2 (QI004138L.2)
- CAMBRO 22 qt CamSquare® Food Storage Container (22SFSP148)
- LOCK & LOCK Lock & Lock LLG454 51 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG454)
- Inteplast Group Food Containers