Shop All Food Bags
Inteplast Group
Instl DrawTape Can Liner, 55gal, PK50
Mfr # DT55DRUM
Zoro # G9757108
product price: $50.25
/pk 50, $1.01/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Width 42.5"
- Thickness 1.9 mil
- Color Natural
- Height 35.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # DT55DRUM
- Zoro # G9757108
- Country of Origin United States
- Category Food Bags
Dimensions
Width | 42.5" |
Height | 35.5" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 1.9 mil |
Color | Natural |
Item | Instl DrawTape Can Liner,55gal,PK50 |
Capacity | 55 gal |
Material | Plastic |
Load Capacity | 55 gal |
Application | Can Liner |
Weight | 10.45 lbs |
Grade | Super Heavy-Duty |
Description
Package Quantity 50
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Citrus Juicer - By The Everyday Gourmet (JUC-PYX)
- KIKKOMAN Kikkoman Pearl Organic Smart Original Soymilk 8 oz., PK24 (06183)
- SAUER Sauer Tartar Sauce 1 oz. Cup, PK100 (06386)
- ILCO Ilco: TRACER POINT 06T D953489ZR (ILCO-BJ1349XXXX)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- INTEPLAST GROUP Food Bags, 0.36 mil, 1" x 6.75", Clear, PK2000 (PB675675)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000 (PB080315)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- INTEPLAST GROUP Food Bags, 22 qt, 1 mil, 10" x 24", Clear, PK500 (PB100824)
- ZIPGARDS 2.7 Mil Low Density Clear Resealable gal. Size Freezer Bag, PK200 (304985463)
- Inteplast Group Food Bags