Shop All Food Bags
Inteplast Group
Instl Draw-Tape Can Liner, 12gal, 28, PK12
Mfr # DT12GALW
Zoro # G9698709
product price: $75.59
/pk 12, $6.30/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Width 28"
- Thickness 0.7 mil
- Color White
- Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # DT12GALW
- Zoro # G9698709
- Country of Origin United States
- Category Food Bags
Dimensions
Width | 28" |
Height | 24" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.7 mil |
Color | White |
Item | Instl Draw-Tape Can Liner,12gal,28,PK12 |
Capacity | 12 gal |
Material | Plastic |
Load Capacity | 12 gal |
Grade | Extra Heavy-Duty |
Application | Can Liner |
Description
Package Quantity 12
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Cooling Drum Seal For Bunn - Part# Bu37593.0000 (BU37593.0000)
- STERO Gasket, B571756 (B571756)
- BLODGETT Blower Switch 7/8 X 1-1/2 Dpst (6500)
- CARLISLE FOODSERVICE Latch Assy Cateraid Blk (LD222NLA03)
- INTEPLAST GROUP Produce Bags, 9 microns, 12" x 20", Clear, PK3500 (PHMORE20NS)
- INTEPLAST GROUP Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, PK1000 (PB040208)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000 (PB080315)
- INTEPLAST GROUP Food Bags, 22 qt, 0.85 mil, 10" x 24", Clear, PK500 (PB100824M)
- INTEPLAST GROUP Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000 (PB060312)
- INTEPLAST GROUP Food Bags, 0.36 mil, 1" x 6.75", Clear, PK2000 (PB675675)
- TUFFGARDS 6"x3"x12" .6 mil Low Density Roll Pack Clear Food Storage Bag, PK1000 (304985357)
- Inteplast Group Food Bags