Shop All Ice Storage Bins
Inteplast Group
Ice Bucket Liner Bags, 3 qt, 0.5 mil, 6" x 12", Clear, PK1000
Mfr # BL060612
Zoro # G4050129
product price: $20.99
/pk 1000, $0.02/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Application Foodservice
- Thickness 0.5 mil
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # BL060612
- Zoro # G4050129
- UPC # 762935010324
- Country of Origin China
- Category Ice Storage Bins
Details
Capacity | 3 qt |
Application | Foodservice |
Thickness | 0.5 mil |
Closure Type | Tie |
Description
Inteplast Group Ice Bucket Liner Bags, 3 qt, 0.5 mil, 6" x 12", Clear, 1,000/Carton
- •Ideal for foodservice and hospitality industries for clean and sanitary holding of ice.
- •Easy-to-tear perforated dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZATARAINS Zatarain's Crab Boil Dry Mix 3 oz. Box, PK6 (901409301)
- MANITOWOC ICE Water Distributor Assembly (7602193)
- VIKAN Measuring Cup, Green, Plastic (60002)
- BEER NUTS Beer Nuts Original Bar Mix 12 oz., PK6 (06121)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.24 mil, 12" x 12", Clear, PK1000 (BLR121206)
- INTEPLAST GROUP Ice Bags, 1.5 mil, 12" x 21", Clear, PK1000 (IC1221-TT)
- INTEPLAST GROUP Ice Bags, 1.5 mil, 11" x 20", Clear, PK1000 (IC1120-TT)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500W-261)
- HAPCO-ELMAR R2500BGE-Essential 1.5 Qt. Square Ice Bucket, Beige, PK 36 (R2500BGE)
- SAN JAMAR Ice Tote, 6 gal. (SI6000GR)
- MAGIC CHEF Portable Countertop Ice Maker, 27 lb., Red (MCIM22R)
- Inteplast Group Ice Storage Bins