Shop All Ice Storage Bins
Inteplast Group
Ice Bags, 1.5 mil, 12" x 21", Clear, PK1000
Mfr # IC1221-TT
Zoro # G4050311
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards FDA Approved
- Thickness 1.5 mil
- Application Foodservice
- Grade Super Extra Heavy-Duty
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # IC1221-TT
- Zoro # G4050311
- UPC # 762935010812
- Country of Origin China
- Category Ice Storage Bins
Details
Standards | FDA Approved |
Thickness | 1.5 mil |
Application | Foodservice |
Grade | Super Extra Heavy-Duty |
Closure Type | Tie |
Description
Inteplast Group Ice Bags, 1.5 mil, 12" x 21", Clear, 1,000/Carton
- •Cute "Cool Penguin" design decorates sturdy polyethylene ice bags.
- •Includes twist ties for easy closure.
- •Heavy-duty strength for maximum loading.
- •EVA content added to withstand freezing temperatures.
- •Fill line printed on top of bags; net weight printed on bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS T-Post Safety Top'R (2027)
- REFLECTIX FOIL INSULATION 16""X50' (ST16050)
- HOBART Thermostatsa, 3/16 X 10, 36 For - Part# 00-344635-1 (00-344635-1)
- HATCO Toaster Element 208V 900W (02-09-244-00)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.24 mil, 12" x 12", Clear, PK1000 (BLR121206)
- INTEPLAST GROUP Ice Bags, 1.5 mil, 11" x 20", Clear, PK1000 (IC1120-TT)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.5 mil, 6" x 12", Clear, PK1000 (BL060612)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket W/O Handles, Graphite, PK 36 (R2000GRPH)
- BK RESOURCES Ice Bin Beverage Holder Insert, Fits 21" Deep (BK-IBBH)
- SAN JAMAR San Jamar 5 gal. Saftice Ice Tote (SI6100)
- BK RESOURCES Stainless Steel Mobile Ice Bin W/ Lid, 117 lb, 24" X 22" (BK-MIB-2422)
- Inteplast Group Ice Storage Bins