Shop All Ice Storage Bins
Inteplast Group
Ice Bags, 1.5 mil, 11" x 20", Clear, PK1000
Mfr # IC1120-TT
Zoro # G4050339
product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8 lbs
- Standards FDA Approved
- Application Foodservice
- Thickness 1.5 mil
- Grade Super Extra Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # IC1120-TT
- Zoro # G4050339
- UPC # 762935010805
- Country of Origin China
- Category Ice Storage Bins
Details
Capacity | 8 lbs |
Standards | FDA Approved |
Application | Foodservice |
Thickness | 1.5 mil |
Grade | Super Extra Heavy-Duty |
Closure Type | Tie |
Description
Inteplast Group Ice Bags, 1.5 mil, 11" x 20", Clear, 1,000/Carton
- •Cute "Cool Penguin" design decorates sturdy polyethylene ice bags.
- •Includes twist ties for easy closure.
- •Heavy-duty strength for maximum loading.
- •EVA content added to withstand freezing temperatures.
- •Fill line printed on top of bags; net weight printed on bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 2 Door Mini Fridge with Separate True Freezer, 1 Cubic Feet, VCM (BCRDK32V)
- TAYLOR 5" LCD Digital Thermometer with -40 to 302 (F) (9840PRN)
- HEAT SEAL Core Set (6110-023)
- ZURN Drain Cover, 5" (PN-400-5B-GRID)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.5 mil, 6" x 12", Clear, PK1000 (BL060612)
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.24 mil, 12" x 12", Clear, PK1000 (BLR121206)
- INTEPLAST GROUP Ice Bags, 1.5 mil, 12" x 21", Clear, PK1000 (IC1221-TT)
- SHARPTOOLS Mylar Polished Chrome and Brass 3 Quart Ice Bucket with Bale Handle Lucite Cover with Flat Knob (SH88578)
- MINUTEMAN Minuteman C-81C Oval Tub with Wrought Iron Handles - Copper (C-81C)
- ACHLA DESIGNS Achla C-55C Large Oval Steel Tub with Copper Plated Finish (C-55C)
- HAPCO-ELMAR R1020SAND-Essential 3 Qt. Round Ice Bucket Lid for R1000, Sand, PK 36 (R1020SAND)
- Inteplast Group Ice Storage Bins