Shop All Disposable Gloves
Inteplast Group
Gloves, Polyethylene, Powder-Free, One Size, 8000 PK, Clear
Mfr # R2GO-PE-8K
Zoro # G005731760
product price: $63.19
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Glove Size One Size
- Disposable Glove Material Polyethylene
- Material Polyethylene
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # R2GO-PE-8K
- Zoro # G005731760
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | One Size |
Glove Size | One Size |
Details
Item | Gloves |
Disposable Glove Material | Polyethylene |
Material | Polyethylene |
Color | Clear |
Powdered/Powder Free | Powder-Free |
Powdered/Powder-Free | Powder-Free |
Special Features | Poly Gloves on a Wicket |
Ambidextrous/Hand-Specific | Ambidextrous |
Legend Style | Disposable |
Cuff | Open Cuff |
Description
These poly gloves on a wicket tab are ideal for multi-purpose applications and provide sanitary protection. With easy access dispensing, users simply insert a hand into the pre-opened cuff for a clean glove every time. They are ready to use with no mess and no stress.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1518B/8M)
- PIONEER Polyester Mesh Vest, Orange, Large (V1025050U-L)
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- INTEPLAST GROUP Disposable Gloves, 3 mil Palm, Polyethylene, Powder-Free, L, 2000 PK, Clear (GL-LG2K)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A16A14)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Orange (A1EA62)
- MAPA Disposable Gloves, 6 mil Tips/6 mil Palm Palm, S, 100 PK, Purple (GLV162-S)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- Inteplast Group Disposable Gloves