Shop All Food Bags
Inteplast Group
Get Reddi Freezer Food Storage Bags, 0.5 mil, 27"x37", Natural, PK200
Mfr # PBR37-HD
Zoro # G5230694
original price:
$50.59
15% off
new price: $42.99
/pk 200, $0.21/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Bun Pan Capacity—Freezer bags are the perfect size for keeping bun pans covered in the freezer and on their way to the oven.
- Bag Material High-Density Polyethylene (HDPE)
- Width 27"
- Thickness 0.5 mil
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PBR37-HD
- Zoro # G5230694
- UPC # 762935011802
- Country of Origin United States
- Category Food Bags
Dimensions
Width | 27" |
Height | 37" |
Details
Bag Item | Bags |
Bag Features | Bun Pan Capacity—Freezer bags are the perfect size for keeping bun pans covered in the freezer and on their way to the oven. |
Bag Material | High-Density Polyethylene (HDPE) |
Thickness | 0.5 mil |
Color | Natural |
Standards | FDA Approved |
Closure | Twist-Tie |
Application | Food Storage |
Description
Inteplast Group Get Reddi Freezer Food Storage Bags, 0.5 mil, 27" x 37", Natural, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead - 7 Hole (40670.0005)
- JADE RANGE Motor - Convectionoven For - Part# Jd3098710V (JD3098710V)
- SOUTHBEND Ferrule, 3/8 Brass (1099122)
- ALLPOINTS Kettle Faucet Handle For Groen, GRO009029 (22-1311)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- INTEPLAST GROUP Food Bags, 0.75 mil, 5" x 18", Clear, PK1000 (PB050418)
- INTEPLAST GROUP Produce Bags, 9 microns, 10" x 15", Clear, PK5600 (PHMORE15NS)
- INTEPLAST GROUP Food Bags, 8 qt, 1 mil, 8" x 18", Clear, PK1000 (PB080418H)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- INTEPLAST GROUP Food Bags, 18 qt, 0.68 mil, 10" x 20", Clear, PK1000 (PB100420R)
- PANSAVER Hotel Shallow & Medium Deep Liner (34x12), PK100 (42001)
- Inteplast Group Food Bags