Shop All Food Bags
Inteplast Group
Food Bags, 8 qt, 0.85 mil, 8" x 18", Clear, PK1000
Mfr # PB080418
Zoro # G4187301
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 4"
- Width 8"
- Thickness 0.85 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # PB080418
- Zoro # G4187301
- UPC # 762935010089
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 4" |
Width | 8" |
Height | 18" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.85 mil |
Color | Clear |
Material | Plastic |
Capacity | 8 qt |
Standards | FDA Approved |
Application | Foodservice |
Weight | 12.35 lbs |
Load Capacity | 8 qt |
Closure | Twist |
Grade | Extra Heavy-Duty |
Description
Inteplast Group Food Bags, 8 qt, 0.85 mil, 8" x 18", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- KIKKOMAN Kikkoman Less Sodium Preservative Free Soy Packets 6mL, PK200 (00120)
- DURKEE Durkee Garlic Pepper 21 oz., PK6 (2004202)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- INTEPLAST GROUP Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000 (PB040212)
- INTEPLAST GROUP Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000 (PB060312)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- INTEPLAST GROUP Food Bags, 18 qt, 0.68 mil, 10" x 20", Clear, PK1000 (PB100420R)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- FOODSAVER FoodSaver FSFSBF0526-P00 8 in. x 20 ft. FoodSaver Roll - 2 Pack (182878)
- Inteplast Group Food Bags