Shop All Food Bags
Inteplast Group
Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000
Mfr # PB080315
Zoro # G4187791
original price:
$32.25
12% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 3"
- Width 8"
- Thickness 0.68 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # PB080315
- Zoro # G4187791
- UPC # 762935010065
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 3" |
Width | 8" |
Height | 15" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.68 mil |
Color | Clear |
Closure | Twist |
Load Capacity | 3.5 qt |
Standards | FDA Approved |
Application | Foodservice |
Grade | Heavy-Duty |
Description
Inteplast Group Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Film, Protecto, 18 x 65, Cl (72350)
- HATCO Relay 1P 30A 24V (02.01.050.00)
- BSC PREFERRED 24CT Donut Decaf KCup (865547)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, LG (83338)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Food Bags, 0.75 mil, 5" x 18", Clear, PK1000 (PB050418)
- INTEPLAST GROUP Food Bags, 22 qt, 1 mil, 10" x 24", Clear, PK500 (PB100824)
- INTEPLAST GROUP Instl Draw-Tape Can Liner, 12gal, 28, PK12 (DT12GALW)
- INTEPLAST GROUP Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000 (PB040212)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- ZORO SELECT Reusable Shopping Bag 12" x 16", 1.85 mil, Pk100 (5CPF0)
- Inteplast Group Food Bags