Shop All Food Bags
Inteplast Group
Food Bags, 22 qt, 1 mil, 10" x 24", Clear, PK500
Mfr # PB100824
Zoro # G5230651
original price:
$57.95
10% off
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 8"
- Width 10"
- Thickness 1 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # PB100824
- Zoro # G5230651
- UPC # 762935010102
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 8" |
Width | 10" |
Height | 24" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 1 mil |
Color | Clear |
Load Capacity | 22 qt |
Closure | Twist |
Standards | FDA Approved |
Grade | Super Heavy-Duty |
Application | Foodservice |
Description
Inteplast Group Food Bags, 22 qt, 1 mil, 10" x 24", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Harness-Led Retrofit Huss Slc 1Pin (0523768)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- TAYLOR Kitchen Scale 11 Lb. Cap (3701KL)
- NEVS DaySpot Spanish Set - Monday thru Sunday 2" circle Assorted (DDOT-SETS2)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000 (PB080315)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Instl Draw-Tape Can Liner, 12gal, 28, PK12 (DT12GALW)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- INTEPLAST GROUP Food Bags, 8 qt, 1 mil, 8" x 18", Clear, PK1000 (PB080418H)
- INTEPLAST GROUP Instl DrawTape Can Liner, 55gal, PK50 (DT55DRUM)
- PANHANDLERS Pan Handlers 24"x17" Half Size Ovenable Roasting Nylon Bag, PK100 (304985032)
- Inteplast Group Food Bags