Shop All Food Bags
Inteplast Group
Food Bags, 22 qt, 0.85 mil, 10" x 24", Clear, PK500
Mfr # PB100824M
Zoro # G5230539
product price: $53.99
/pk 500, $0.11/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 8"
- Width 10"
- Thickness 0.85 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PB100824M
- Zoro # G5230539
- UPC # 762935995263
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 8" |
Width | 10" |
Height | 24" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.85 mil |
Color | Clear |
Standards | FDA Approved |
Closure | Twist |
Load Capacity | 22 qt |
Grade | Extra Heavy-Duty |
Application | Foodservice |
Description
Inteplast Group Food Bags, 22 qt, 0.85 mil, 10" x 24", Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Chicken Seasoning 20 oz., PK6 (2004135)
- SOMERSET INDUSTRIES Chain 41 Riv 60 Includes C/L 400 (4000-363)
- CLEVELAND Brass Washer (7108)
- KIND Nuts and Spices Bar, Dark Chocolat, PK12 (19988)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- INTEPLAST GROUP Instl DrawTape Can Liner, 55gal, PK50 (DT55DRUM)
- INTEPLAST GROUP Food Bags, 0.36 mil, 1" x 6.75", Clear, PK2000 (PB675675)
- INTEPLAST GROUP Get Reddi Freezer Food Storage Bags, 0.5 mil, 27"x37", Natural, PK200 (PBR37-HD)
- INTEPLAST GROUP Food Bags, 22 qt, 1 mil, 10" x 24", Clear, PK500 (PB100824)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, PK1000 (PB060315)
- TUFFGARDS Handgards Tuffgards High Density Saddle Printed Deli Bag, PK2000 (303679630)
- Inteplast Group Food Bags