Shop All Food Bags
Inteplast Group
Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000
Mfr # PB060312
Zoro # G4186373
original price:
$25.75
25% off
new price: $19.19
/pk 1000, $0.02/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 3"
- Width 6"
- Thickness 0.68 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PB060312
- Zoro # G4186373
- UPC # 762935010034
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 3" |
Width | 6" |
Height | 12" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.68 mil |
Color | Clear |
Load Capacity | 2 qt |
Standards | FDA Approved |
Closure | Twist |
Grade | Heavy-Duty |
Application | Foodservice |
Description
Inteplast Group Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole In Juice Slice Tropical Fruit 7 oz. Can, PK12 (79088)
- CRESTWARE Measuring Cup, SS, 1/4 Cup (MEACP1/4)
- HOBART Wire Whip-I, 140 qt., Stainless Steel (00-295144)
- MANITOWOC Air Filter (3005689)
- INTEPLAST GROUP Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, PK1000 (PB040208)
- INTEPLAST GROUP Food Bags, 22 qt, 0.85 mil, 10" x 24", Clear, PK500 (PB100824M)
- INTEPLAST GROUP Produce Bags, 9 microns, 10" x 15", Clear, PK5600 (PHMORE15NS)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- ZIPLOC BAG, SLIDER, GALLON, 68CT PK (SJN316489)
- Inteplast Group Food Bags