Shop All Food Bags
Inteplast Group
Food Bags, 18 qt, 0.68 mil, 10" x 20", Clear, PK1000
Mfr # PB100420R
Zoro # G5231071
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 4"
- Width 10"
- Thickness 0.68 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # PB100420R
- Zoro # G5231071
- UPC # 762935995256
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 4" |
Width | 10" |
Height | 20" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.68 mil |
Color | Clear |
Closure | Twist |
Load Capacity | 18 qt |
Standards | FDA Approved |
Application | Foodservice |
Grade | Heavy-Duty |
Description
Inteplast Group Food Bags, 18 qt, 0.68 mil, 10" x 20", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Washer Hose 3/8 in. x 5 ft. Female/Female Elbow (3805FE)
- DEXTER RUSSELL 4 in Black Pizza Cutter (P94ZZA-4)
- KARAT 20 oz Paper Hot Cup, PK600 (C-K520WU)
- BON CHEF Reflections, Soup/Dessert Spoon, Mirror Finish, 18/0, 7.42" , set of 12 (SBS1203)
- INTEPLAST GROUP Get Reddi Freezer Food Storage Bags, 0.5 mil, 27"x37", Natural, PK200 (PBR37-HD)
- INTEPLAST GROUP Instl Draw-Tape Can Liner, 12gal, 28, PK12 (DT12GALW)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Food Bags, 22 qt, 1 mil, 10" x 24", Clear, PK500 (PB100824)
- INTEPLAST GROUP Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, PK1000 (PB040208)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- PANHANDLERS Handgards Panhandler 34"x25" Full Steam Pan Liner, PK250 (303679981)
- Inteplast Group Food Bags