Shop All Food Bags
Inteplast Group
Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, PK1000
Mfr # PB040208
Zoro # G4190013
original price:
$15.19
22% off
new price: $11.75
/pk 1000, $0.01/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 2"
- Width 4"
- Thickness 0.68 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PB040208
- Zoro # G4190013
- UPC # 762935010010
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 2" |
Width | 4" |
Height | 8" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.68 mil |
Color | Clear |
Closure | Twist |
Standards | FDA Approved |
Load Capacity | 16 oz |
Grade | Heavy-Duty |
Application | Foodservice |
Description
Inteplast Group Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI BURNER KNOB (Z-G20A14-030102)
- NORLAKE Cntrl Ke2 Evap Oem Hs Med Temp, #170302 (170302)
- CARLISLE FOODSERVICE Metal Telescopic Handle, 34", PK12 (36545000)
- DIXIE Disposable Fork, Black, Medium Weight, PK1000 (FM517)
- INTEPLAST GROUP Food Bags, 0.75 mil, 5" x 18", Clear, PK1000 (PB050418)
- INTEPLAST GROUP Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000 (PB060312)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000 (PB080315)
- INTEPLAST GROUP Produce Bags, 9 microns, 10" x 15", Clear, PK5600 (PHMORE15NS)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- INTEPLAST GROUP Food Bags, 22 qt, 0.85 mil, 10" x 24", Clear, PK500 (PB100824M)
- FANTAPAK Deli Bag, FlipTop, .55mil, 10.5ftx8", PK2000 (FTDB108S)
- Inteplast Group Food Bags