Shop All Food Bags
Inteplast Group
Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000
Mfr # PB040212
Zoro # G4186839
product price: $16.15
/pk 1000, $0.02/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 2"
- Width 4"
- Thickness 0.68 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PB040212
- Zoro # G4186839
- UPC # 762935010027
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 2" |
Width | 4" |
Height | 12" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.68 mil |
Color | Clear |
Standards | FDA Approved |
Closure | Twist |
Load Capacity | 1 qt |
Application | Foodservice |
Grade | Heavy-Duty |
Description
Inteplast Group Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 5" LCD Digital Thermometer with -40 to 302 (F) (9840PRN)
- GARLAND Infrared Burner 15" X 6-1/4" Steel (CK1035197)
- PEPPERIDGE FARMS Pepperidge Farms Cheddar Cheese Goldfish Single Serve .5 oz., PK100 (000007937)
- THERMOPRO LCD GrillMeat Thermometer (TP01HW)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- INTEPLAST GROUP Produce Bags, 9 microns, 12" x 20", Clear, PK3500 (PHMORE20NS)
- INTEPLAST GROUP Food Bags, 8 qt, 0.85 mil, 8" x 18", Clear, PK1000 (PB080418)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- STARBUCKS Teavana Chai Tea Latte Mix, Chai, 2 lb Bag, 6PK (12421380)
- Inteplast Group Food Bags