Shop All Food Bags
Inteplast Group
Food Bags, 0.8 mil, 8" x 20", Clear, PK1000
Mfr # PB080320M
Zoro # G4186699
product price: $58.95
/pk 1000, $0.06/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Extra-Large Capacity Bread Bag
- Bag Material Plastic
- Depth 3"
- Width 8"
- Thickness 0.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PB080320M
- Zoro # G4186699
- UPC # 762935005276
- Country of Origin China
- Category Food Bags
Dimensions
Depth | 3" |
Width | 8" |
Height | 20" |
Details
Bag Item | Bags |
Bag Features | Extra-Large Capacity Bread Bag |
Bag Material | Plastic |
Thickness | 0.8 mil |
Color | Clear |
Standards | FDA Approved |
Closure | Twist |
Grade | Extra Heavy-Duty |
Application | Foodservice |
Description
Inteplast Group Food Bags, 0.8 mil, 8" x 20", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Transformer (PP10429)
- STAR MANUFACTURING Infinite Control (2J-Z2195)
- CAMBRO Tray, w/ Compartments, 10x14, Navy Blue (EAPS1014186)
- DEXTER RUSSELL Narrow Fillet Knife W/Sheath 7 In (19173)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000 (PB080315)
- INTEPLAST GROUP Produce Bags, 9 microns, 10" x 15", Clear, PK5600 (PHMORE15NS)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Food Bags, 22 qt, 0.85 mil, 10" x 24", Clear, PK500 (PB100824M)
- INTEPLAST GROUP Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000 (PB040212)
- ZIPLOC Zipper Seal Reclosable Bag 6-1/2" x 3-1/4", 1.12 mil, Clear, Pk90 (315892)
- Inteplast Group Food Bags