Shop All Food Bags
Inteplast Group
Food Bags, 0.36 mil, 1" x 6.75", Clear, PK2000
Mfr # PB675675
Zoro # G5231193
product price: $9.19
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Width 6.75"
- Thickness 0.36 mil
- Color Clear
- Standards FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # PB675675
- Zoro # G5231193
- UPC # 762935010782
- Country of Origin China
- Category Food Bags
Dimensions
Width | 6.75" |
Height | 6.75" |
Details
Bag Item | Bags |
Bag Material | Plastic |
Thickness | 0.36 mil |
Color | Clear |
Standards | FDA Approved |
Closure | Twist |
Application | Foodservice |
Grade | Light-Duty |
Description
Inteplast Group Food Bags, 0.36 mil, 1" x 6.75", Clear, 2,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Wellness Variety Cereal Pack, PK60 (3800018315)
- ITI Fruit Bowl, 4-1/2 oz., Ceramic American White PK36 (RO-11)
- GROEN Sight Glass Assembly For - Part# 005831 (5831)
- WORLD CHAMPIONSHIP Burnt Finger Streakhouse BBQ Seasoning 118 oz (OW85575)
- INTEPLAST GROUP Food Bags, 8 qt, 0.85 mil, 8" x 18", Clear, PK1000 (PB080418)
- INTEPLAST GROUP Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000 (PB080418R)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, PK1000 (PB060315)
- INTEPLAST GROUP Food Bags, 22 qt, 1.2 mil, 10" x 24", Clear, PK500 (PB100824XH)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- INTEPLAST GROUP Produce Bags, 9 microns, 12" x 20", Clear, PK3500 (PHMORE20NS)
- RELOC ZIPPIT Freezer Bag, Zip, 2 gal., 13" x 15", PK100 (ZP-FREEZER-2GAL)
- Inteplast Group Food Bags