Shop All Trash Bags
Inteplast Group
7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK
Mfr # EC202206N
Zoro # G4186750
product price: $54.19
/pk 2000, $0.03/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 gal
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material High-Quality Virgin Resin
- Thickness 6 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # EC202206N
- Zoro # G4186750
- UPC # 762935995928
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 20 in x 22 in |
Height | 22 in |
Width | 20 in |
Details
Capacity | 7 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | High-Quality Virgin Resin |
Thickness | 6 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 2000 |
Application | Can Liner |
Features | Perforated Rolls |
Description
Inteplast Group High-Density Commercial Can Liners, 7 gal, 6 microns, 20" x 22", Clear, 2,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, WH Vinyl, Towels (R06-WWX-XTA-3ONN)
- UNGER REACHER GRABBR TOOL 42""L (971340)
- NU-CALGON Coiler Cleaner, Liquid, 1 qt (4168-92)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, 22 microns, Black, 150 PK (S386022K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK (VALH4048N16)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 8 Mic - Black (IBS S243308K)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Super Heavy-Duty, 0.87 mil, Black, 150 PK (S366022K)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- Inteplast Group Trash Bags