Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK
Mfr # S434822K
Zoro # G5201909
original price:
$60.36
10% off
new price: $53.79
/pk 150, $0.36/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material High-Quality Virgin Resin
- Thickness 22 microns
- Size 43 in x 48 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S434822K
- Zoro # G5201909
- UPC # 762935901295
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 48 in |
Width | 43 in |
Height | 48 in |
Details
Capacity | 60 gal |
Material | High-Quality Virgin Resin |
Thickness | 22 microns |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 150 |
Features | Coreless Interleaved Rolls |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners, 60 gal, 22 microns, 43" x 48", Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GDI TOOLS 4IN BUMP CARD WITH FELT EDGE (GT1064)
- HOPEMPANY 32OZ Perf Glass Cleaner (32PG6)
- SPILFYTER Sorbents, 64 gal, 32 in x 300 ft, Universal, Gray, Polypropylene (DB-95BX)
- MCKESSON NonSterile Nonwoven Sponge, 4 x 4 Inch, 2000PK (94442000)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4048K22)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Clear, 250 PK (S334016N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Black, 250 PK (WSL3036HVK)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK (S386012N)
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Natural, 150 PK (Z7660WN R01)
- Inteplast Group Trash Bags