Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 43 in x 48 in, 14 microns, Natural, 200 PK
Mfr # S434814N
Zoro # G5202222
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material High-Quality Virgin Resin
- Thickness 14 microns
- Size 43 in x 48 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # S434814N
- Zoro # G5202222
- UPC # 762935901202
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 48 in |
Width | 43 in |
Height | 48 in |
Details
Capacity | 60 gal |
Material | High-Quality Virgin Resin |
Thickness | 14 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Features | Coreless Interleaved Rolls |
Description
Inteplast Group High-Density Commercial Can Liners, 60 gal, 14 microns, 43" x 48", Natural, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- WALTER SURFACE TECHNOLOGIES Refillable Sprayer (53M101)
- TENNANT Rear Squeegee Blade, 5 1/4 ft L, Ivory (1038680)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- INTEPLAST GROUP High Density Commercial Can Liners 43x48 16 Mic - Natural (IBS VALH4348N16)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK (S386012N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2433N)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 17 microns, Clear, 200 PK (S366017N)
- PARTNERS BRAND 55 gal - 60 gal Trash Bags, 1.4 Mil, Blue, 100 PK (CL8009)
- Inteplast Group Trash Bags