Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK
Mfr # VALH4348N14
Zoro # G5202965
product price: $51.39
/pk 200, $0.26/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 12 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # VALH4348N14
- Zoro # G5202965
- UPC # 762935998424
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 46 in |
Width | 43 in |
Height | 46 in |
Details
Capacity | 60 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 12 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 60 gal, 12 microns, 43" x 46", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Disp, 12.63w x 10.2d x 16.13h, Smoke (9990)
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- SEVENTH GENERATION Cleaners & Detergents, Trigger Spray Bottle, Mint (22981EA)
- JANITIZED Karcher CV30/38 & CV48 Motor Filter 20 pk (JAN-IVF483)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- INTEPLAST GROUP 23 gal Trash Bags, 38 in x 28.5 in, Extra Heavy-Duty, 1 mil, Natural, 150 PK (DTS2838N)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Medium-Duty, 12 microns, Clear, 250 PK (S404812N)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 0.8 mil, White, 150 PK (WSL3339XHW)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- Inteplast Group Trash Bags