Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK
Mfr # S386014N
Zoro # G5202590
product price: $52.45
/pk 200, $0.26/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 14 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S386014N
- Zoro # G5202590
- UPC # 762935900342
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 60 in |
Width | 38 in |
Height | 60 in |
Details
Capacity | 60 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 14 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | 8 Rolls of 25 Bags |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 60 gal, 14 microns, 38" x 60", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- DIVERSEY Air Care Dispenser, Cartridge, White, PK6 (D100910596)
- ORECK Vacuum Bag, 8 PK (AK12308)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK (S334011K)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 11 Mic - Natural (IBS VALH4048N12)
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 14 Mic - Natural (IBS S404814N)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2424LTN)
- NORAMCO 40"x48" Can Liners 12 MIC, Clear, 250 ct (R404812N)
- Inteplast Group Trash Bags