Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK
Mfr # S386022N
Zoro # G5201979
product price: $61.69
/pk 150, $0.41/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 22 microns
- Size 38 in x 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # S386022N
- Zoro # G5201979
- UPC # 762935996154
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 60 in |
Height | 60 in |
Width | 38 in |
Details
Capacity | 60 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 22 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 6 Rolls of 25 Bags |
Bags Per Roll | 150 |
Application | Can Liner |
Description
Inteplast Group High-Density Interleaved Commercial Can Liners, 60 gal, 22 microns, 38" x 60", Clear, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Natural (FGM116000000)
- GOJO 2000 ml Foam Hand Soap Cartridge (6264-02)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (S404822K)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Natural, 200 PK (S434822N)
- INTEPLAST GROUP High Density Commercial Can Liners 20x22 6 Mic - Natural (IBS EC202206N)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI385812K)
- BERRY GLOBAL 100CT 33GAL GRY Liner (850051)
- Inteplast Group Trash Bags