Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Black, 100 PK
Mfr # WSLW3858SHK
Zoro # G5202189
product price: $67.15
/pk 100, $0.67/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Super Extra Heavy-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 1.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # WSLW3858SHK
- Zoro # G5202189
- UPC # 762935902438
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Strength Rating | Super Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Thickness | 1.4 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Package Configuration | 5 Rolls of 20 Bags |
Features | Coreless Interleaved Roll |
Application | Can Liner |
Description
Inteplast Group Low-Density Commercial Can Liners, 60 gal, 1.4 mil, 38" x 58", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Dust Mop Treatment, Attracts Dirt, Non-Oily, Grapefruit, 1gal, PK4 (1003411)
- PROTEAM Lower Cord Brcket Assembly, (835688)
- PROTEAM Bracket, Cord Wrap (104268)
- IDESIGN SMALL BASKET WHITE SPA (61201)
- INTEPLAST GROUP Low-Density Commercial Can Liners (SL2433LTN)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4048K22)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Clear, 250 PK (S404816N)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- INTEPLAST GROUP 33 gal Trash Bags, 30 in x 43 in, Heavy-Duty, 14 microns, Blue, 250 PK (BRS304314BL)
- INTEPLAST GROUP High Density Commercial Can Liners 24x24 6 Mic - Clear (IBS EC242406N)
- HERITAGE 60 gal Trash Bags, 0.47 mil (12 Micron), Natural, 8 PK (HERV7658MNR01)
- Inteplast Group Trash Bags