Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK
Mfr # ECI385812K
Zoro # G403665926
product price: $55.19
/pk 100, $0.55/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Super Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.2 mil
- Size 38 in x 58 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # ECI385812K
- Zoro # G403665926
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Height | 58 in |
Width | 38 in |
Details
Capacity | 60 gal |
Strength Rating | Super Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.2 mil |
Color | Black |
Item | Trash Bags |
Seal | Star |
Application | Can Liner |
Package Configuration | Roll |
Bags Per Roll | 100 |
Description
Institutional linear low-density bags provide excellent resistance to punctures and tearing. Employs star sealed bottom for even weight distribution. Prime resins used for superior quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPET PRO UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (9.104)
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Brush Refills, 12PK (1133)
- HARDWARE RESOURCES Replacement bag for POHS-14 hamper pullout. (POHS-14BAG)
- SHEILA SHINE Sheila Shine Stainless Steel Cleaner & Polish, 10 oz. Aerosol Can, 12 Cans (SSI 1)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI404612K)
- INTEPLAST GROUP High Density Commercial Can Liners 38x60 22 Mic - Black (IBS S386022K)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, 9 microns, Natural, 500 PK (VALH3037N10)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK (S303708N)
- INTEPLAST GROUP 30 gal Trash Bags, 30.5 in x 40 in, Super Heavy-Duty, 1 Mil, Blue, 200 PK (DTH3040B)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- GENUINE JOE 60 gal Trash Bags, 1.10 mil (28 Micron), Clear, 100 PK (GJO29127)
- Inteplast Group Trash Bags