Shop All Trash Bags
Inteplast Group
60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 14 microns, Clear, 200 PK
Mfr # VALH3860N16
Zoro # G5203309
original price:
$53.99
5% off
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 14 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # VALH3860N16
- Zoro # G5203309
- UPC # 762935004422
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 14 microns |
Color | Clear |
Item | Trash Bags |
Package Configuration | 8 Rolls of 25 Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 60 gal, 14 microns, 38" x 58", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- HYDE Brass Bristle Mini Brushes, PK 3 (46630)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12 (BWKGEMHMI)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.9 mil, Black, 200 PK (WSL3036XPK)
- INTEPLAST GROUP High Density Commercial Can Liners 17x18 6 Mic - Natural (IBS EC171806N)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Black, 250 PK (WSL3036HVK)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, 6 microns, Natural, 1000 PK (EC243306N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (S243306K)
- WARP BROTHERS Warp Brothers 795-HB42-20 Trash Can Liners; 42 gal.; 33 x 48; 3 Mil (795-HB42-20)
- Inteplast Group Trash Bags