Shop All Trash Bags
Inteplast Group
56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.4 mil, Black, 100 PK
Mfr # WSLW4347SHK
Zoro # G5216119
product price: $79.49
/pk 100, $0.79/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Strength Rating Super Heavy-Duty
- Material Linear Low-Density Resin
- Thickness 1.4 mil
- Size 43 in x 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Inteplast Group
- MFR # WSLW4347SHK
- Zoro # G5216119
- UPC # 762935902445
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Height | 47 in |
Width | 43 in |
Details
Capacity | 56 gal |
Strength Rating | Super Heavy-Duty |
Material | Linear Low-Density Resin |
Thickness | 1.4 mil |
Color | Black |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Inteplast Group Institutional Low-Density Can Liners, 56 gal, 1.4 mil, 43" x 47", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rectangular Recycling Bin (9448GN)
- ETTORE Pro Super System Squeegee Handle (1640)
- REMCO 10.5"L Black Dish Brush, Short Handle (70479)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Black, 200 PK (S434816K)
- INTEPLAST GROUP 38 x 60 in. 12 Micron High-Density Can Liner - Clear (IN33537)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK (WSL3036XHW-2)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 13 microns, Clear, 500 PK (S334013N)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (S404822K)
- ECOSAFE-6400 64 gal Trash Bags, 60 in x 44 in, 60 PK (HB4460-85)
- Inteplast Group Trash Bags