Shop All Trash Bags
Inteplast Group
56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.15 mil, Natural, 100 PK
Mfr # SLW4347SPNS
Zoro # G5202265
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Strength Rating Super Heavy-Duty
- Material Plastic
- Thickness 1.15 mil
- Size 43 in x 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # SLW4347SPNS
- Zoro # G5202265
- UPC # 762935999469
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Height | 47 in |
Width | 43 in |
Details
Capacity | 56 gal |
Strength Rating | Super Heavy-Duty |
Material | Plastic |
Thickness | 1.15 mil |
Color | Natural |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Bags Per Roll | 100 |
Features | Coreless Interleaved Roll |
Application | Can Liner |
Description
Inteplast Group Low-Density Commercial Can Liners, 56 gal, 1.15 mil, 43" x 47", Natural, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Bag, Z, Paper, Non-reusable, PK5 (63881)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- DAWN Dawn 1860444 28 oz Scent Liquid Dish Soap - Pack of 8 (1860444)
- SPARTA Color Coded Upright Dustpan, Pur (361410EC68)
- INTEPLAST GROUP High Density Commercial Can Liners 33x40 16 Mic - Natural (IBS S334016N)
- INTEPLAST GROUP 33 gal Trash Bags, 30 in x 43 in, Heavy-Duty, 14 microns, Blue, 250 PK (BRS304314BL)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Clear, 200 PK (VALH4348N16)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, 6 microns, Natural, 1000 PK (EC243306N)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.4 mil, Black, 100 PK (WSLW4347SHK)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- HEFTY 55 gal Contractor Bags Twist Tie 16 pk, 16PK (E25516)
- Inteplast Group Trash Bags