Shop All Trash Bags
Inteplast Group
56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK
Mfr # VALH4348N12
Zoro # G5202545
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Heavy-Duty
- Bag Closure Type Tie
- Material Formosa Resins
- Thickness 11 microns
- Size 43 in x 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Inteplast Group
- MFR # VALH4348N12
- Zoro # G5202545
- UPC # 762935003951
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 46 in |
Width | 43 in |
Height | 46 in |
Details
Capacity | 56 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Tie |
Material | Formosa Resins |
Thickness | 11 microns |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 56 gal, 11 microns, 43" x 46", Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX 5 gal Round Trash Can, Black, Open Top, Solid Metal (22351)
- 3M Sorbents, 37 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene (HP-156)
- KABOOM Citrus Scent Tub and Tile Cleaner 32 oz Liquid (00053)
- TOUGH GUY Scrubbing Pad, Green, Size 14", Round, PK5 (402W22)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 11 microns, Clear, 250 PK (VALH4048N12)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 11 microns, Clear, 500 PK (VALH3037N13)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Light-Duty, 8 microns, Clear, 500 PK (S303708N)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (EC243306K)
- INTEPLAST GROUP High Density Commercial Can Liners 24x33 8 Mic - Black (IBS S243308K)
- INTEPLAST GROUP 7 gal Trash Bags, 20 in x 22 in, Light-Duty, 6 microns, Clear, 2000 PK (EC202206N)
- HI-YIELD Triple Super Phosphate 0-45-0 (32275)
- Inteplast Group Trash Bags